Thin section bearing SNR 63001EEC3, Outer diameter: 28 mm | Width: 12 mm | Inner diameter: 12 mm
SNR - Deep Groove Ball Bearing - 63000.EE
See technical informationReferences
SNR:63001EEC3
Rubix:205A0102
Manufacturer :63001.EEC3
EAN:3413520473174



Product details : SNR 63001EEC3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 28 mm |
| Width | 12 mm |
| Sealing | two rubber seals |
| Cage | steel |
| Bearing Clearance | c3 |
| Series | 63000 |
| Limit speed | 17000 rpm |
| Basic static load, radial - C0r | 2370 N |
| Basic dynamic load, radial - Cr | 5000 N |
Show UNSPSC/ECL@SS
£ 8.21 excl. VAT
/ Each
£ 9.85 incl. VAT
- Delivery usually within ( 3 ) days
