Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
NTN 6030LLU/2AS DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN 6030LLU/2AS, Outer diameter: 225 mm | Width: 35 mm | Inner diameter: 150 mm
Deep groove ball bearing NTN
References
ntn:
6030LLU/2AS
rubix:
394A4269
ean:
4547359551433
Technical specifications
Inner diameter
150
mm
Outer diameter
225
mm
Width
35
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 6030LLU/2AS DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
150
mm
Outer diameter
225
mm
Width
35
mm
Sealing
two rubber seals
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
260.30
excl. VAT
/
Each
£
312.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing FAG 6320-J20C-C3, Outer diameter: 215 mm | Width: 47 mm | Inner diameter: 100 mm
Deep groove ball bearing NSK 4302BTN, Outer diameter: 42 mm | Width: 17 mm | Inner diameter: 15 mm
Deep groove ball bearing PTN S6300-2Z, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 10 mm
Deep groove ball bearing SKF RLS 12, Outer diameter: 82.55 mm | Width: 19.05 mm | Inner diameter: 38.1 mm
Deep groove ball bearing PTN S6209-2RS, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Deep groove ball bearing SKF 6415, Outer diameter: 190 mm | Width: 45 mm | Inner diameter: 75 mm
Deep groove ball bearing NSK 6024ZZC3, Outer diameter: 180 mm | Width: 28 mm | Inner diameter: 120 mm
Deep groove ball bearing SNR 6213.ZC3, Outer diameter: 120 mm | Width: 23 mm | Inner diameter: 65 mm
Deep groove ball bearing FAG 6303-2Z-C3, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 17 mm
Deep groove ball bearing NSK 6000DU, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 10 mm
Deep groove ball bearing SNR 6206F605, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearing SKF 6209/HC5C3, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Deep groove ball bearing SKF 6408, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 40 mm
Deep groove ball bearing NSK 6818VV, Outer diameter: 115 mm | Width: 13 mm | Inner diameter: 90 mm
Deep groove ball bearing NTN 6026CM, Outer diameter: 200 mm | Width: 33 mm | Inner diameter: 130 mm