Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
NTN 6203LLU/LP03 DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN 6203LLU/LP03, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
Deep groove ball bearing NTN
References
ntn:
6203LLU/LP03
rubix:
394A4276
ean:
4547359350876
Technical specifications
Inner diameter
17
mm
Outer diameter
40
mm
Width
12
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 6203LLU/LP03 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
17
mm
Outer diameter
40
mm
Width
12
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.93
excl. VAT
/
Each
£
10.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SNR 6207.EE, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
Deep groove ball bearing FAG S6201-2Z-HLC, Outer diameter: 32 mm | Width: 10 mm | Inner diameter: 12 mm
Deep groove ball bearing Timken 6307-ZNR, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm
Deep groove ball bearing FAG 6207-2Z-L207-C3, Width: 17 mm
Deep groove ball bearing NTN 6306LLBC3/5K, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Deep groove ball bearing NTN 6302LLUCM/5K, Outer diameter: 42 mm | Width: 13 mm | Inner diameter: 15 mm
Deep groove ball bearing FAG 16004-A-Z, Outer diameter: 42 mm | Width: 8 mm | Inner diameter: 20 mm
Deep groove ball bearing FAG 4306-BB-TVH, Outer diameter: 72 mm | Width: 27 mm | Inner diameter: 30 mm
Deep groove ball bearing NSK 6808ZZ, Outer diameter: 52 mm | Width: 7 mm | Inner diameter: 40 mm
Deep groove ball bearing PTN S61910-2RS, Outer diameter: 72 mm | Width: 12 mm | Inner diameter: 50 mm
Deep groove ball bearing NSK 6212MC3, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm
Deep groove ball bearing SNR 6000C3, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 10 mm
Deep groove ball bearing FAG 61817-2RZ-Y, Outer diameter: 110 mm | Width: 13 mm | Inner diameter: 85 mm
Deep groove ball bearing NTN 6208LLUK/2AS, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Deep groove ball bearing NSK 6005L11-H-20DDU, Outer diameter: 47 mm | Width: 12 mm | Inner diameter: 25 mm