Deep groove ball bearing FAG 6207-2Z-L207-C3, Width: 17 mm
Rolling and Plain Bearings
See technical informationReferences
FAG:6207-2Z-L207-C3
Rubix:274A6839
Manufacturer :0388969150030
EAN:4054364588441

Product details : FAG 6207-2Z-L207-C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing 62..-2Z, single row, shields, steel sheet metal cage
Technical specifications
Attributes
| Width | 17 mm |
|---|---|
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 27500 N |
Show UNSPSC/ECL@SS
£ 8.42 excl. VAT
/ Each
£ 10.10 incl. VAT
- Usually arrives within 14 working days
