Roller bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 33 mm |
Logistics dimensions (L x W x H) | 33x140x140 mm |
---|---|
Logistic Weight | 2270 g |
Inner diameter | 65 mm |
Outer diameter | 140 mm |
Width | 33 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 313 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 9000 rpm |
Limit speed | 5300 rpm |
Basic static load, radial - C0r | 90 N |
Basic dynamic load, radial - Cr | 102 N |
Usually arrives within 14 working days