Rolling and Plain Bearings
Inner diameter | 35 mm |
---|---|
Outer diameter | 55 mm |
Width | 10 mm |
Inner diameter | 35 mm |
---|---|
Outer diameter | 55 mm |
Width | 10 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 619 |
Material | Steel Sheet Metal (Cage) |
Cage | Steel |
Limit speed | 6300 rpm |
Precision | PN |
Basic static load, radial - C0r | 7750 N |
Basic dynamic load, radial - Cr | 10900 N |
Usually arrives within 14 working days