Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
NTN 6913C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN 6913C3, Outer diameter: 90 mm | Width: 13 mm | Inner diameter: 65 mm
Deep groove ball bearing NTN
References
ntn:
6913C3
rubix:
394A4297
ean:
4547359759396
Technical specifications
Inner diameter
65
mm
Outer diameter
90
mm
Width
13
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 6913C3 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
65
mm
Outer diameter
90
mm
Width
13
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.30
excl. VAT
/
Each
£
38.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing NTN 6417, Outer diameter: 210 mm | Width: 52 mm | Inner diameter: 85 mm
Deep groove ball bearing SKF 6311-2RS1/C3W64, Outer diameter: 120 mm | Width: 29 mm | Inner diameter: 55 mm
Deep groove ball bearing SKF 16010/W64, Outer diameter: 80 mm | Width: 10 mm | Inner diameter: 50 mm
Deep groove ball bearing FAG 61806-2Z>N, Outer diameter: 42 mm | Width: 7 mm | Inner diameter: 30 mm
Deep groove ball bearing FAG 61809-2RSR-Y, Outer diameter: 58 mm | Width: 7 mm | Inner diameter: 45 mm
Deep groove ball bearing SKF 6012-2RS1/W64, Outer diameter: 95 mm | Width: 18 mm | Inner diameter: 60 mm
Deep groove ball bearing NSK 6244M, Outer diameter: 400 mm | Width: 65 mm | Inner diameter: 220 mm
Deep groove ball bearing FAG 6305-2Z-C3, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
Deep groove ball bearing FAG 6021-2Z, Outer diameter: 160 mm | Width: 26 mm | Inner diameter: 105 mm
Deep groove ball bearing SKF 6208-2Z/C4, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Deep groove ball bearing NTN 6311ZZC3/5K, Outer diameter: 120 mm | Width: 29 mm | Inner diameter: 55 mm
Deep groove ball bearing SNR 6311.NR, Outer diameter: 120 mm | Width: 29 mm | Inner diameter: 55 mm
Deep groove ball bearing NTN 6900ZZ/5K, Outer diameter: 22 mm | Width: 6 mm | Inner diameter: 10 mm
Deep groove ball bearing SKF 6216/C4, Outer diameter: 140 mm | Width: 26 mm | Inner diameter: 80 mm
Deep groove ball bearing SKF 61904, Outer diameter: 37 mm | Width: 9 mm | Inner diameter: 20 mm