Deep groove ball bearing NTN 6900ZZ/5K, Outer diameter: 22 mm | Width: 6 mm | Inner diameter: 10 mm
NTN - Deep Groove Ball Bearing - 6900ZZ/5K
See technical informationSee documentsReferences
NTN:6900ZZ/5K
Rubix:394A9541
EAN:4547359006506



Documents
Product details : NTN 6900ZZ/5K DEEP GROOVE BALL BEARING
NTN - Deep Groove Ball Bearing - 6900ZZ/5K
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Outer diameter | 22 mm |
| Width | 6 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6900 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 6.67 excl. VAT
/ Each
£ 8.00 incl. VAT
- Delivery usually within ( 3 ) days
