Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Self-aligning ball bearing
NTN 2308SL1C3 SELF-ALIGNING BALL BEARING
Self-aligning ball bearing NTN 2308SL1C3, Outer diameter: 90 mm | Width: 33 mm | Inner diameter: 40 mm
Self-aligning ball bearing NTN
References
ntn:
2308SL1C3
rubix:
394A4299
ean:
4547359278941
Technical specifications
Inner diameter
40
mm
Outer diameter
90
mm
Width
33
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 2308SL1C3 SELF-ALIGNING BALL BEARING
Technical specifications
Attributes
Inner diameter
40
mm
Outer diameter
90
mm
Width
33
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
104.23
excl. VAT
/
Each
£
125.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Self-aligning ball bearing SKF 2316 M, Outer diameter: 170 mm | Width: 58 mm | Inner diameter: 80 mm
Self-aligning ball bearing SNR 2202.EE.G15, Outer diameter: 35 mm | Width: 14 mm | Inner diameter: 15 mm
Self-aligning ball bearing SKF 2310, Outer diameter: 110 mm | Width: 40 mm | Inner diameter: 50 mm
Self-aligning ball bearing SNR 3309A, Outer diameter: 100 mm | Width: 39.7 mm | Inner diameter: 45 mm
Self-aligning ball bearing FAG 2222-M-C3, Outer diameter: 200 mm | Width: 53 mm | Inner diameter: 110 mm
Self-aligning ball bearing SNR 1206KC3, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Self-aligning ball bearing NSK 2209J, Outer diameter: 85 mm | Width: 23 mm | Inner diameter: 45 mm
Self-aligning ball bearing SKF 2308 ETN9, Outer diameter: 90 mm | Width: 33 mm | Inner diameter: 40 mm
Self-aligning ball bearing NSK 1306KJ, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Self-aligning ball bearing NTN 2218SK, Outer diameter: 160 mm | Width: 40 mm | Inner diameter: 90 mm
Self-aligning ball bearing NTN 2208SK, Outer diameter: 80 mm | Width: 23 mm | Inner diameter: 40 mm
Self-aligning ball bearing SKF 2318 KM/C3, Outer diameter: 190 mm | Width: 64 mm | Inner diameter: 90 mm
Self-aligning ball bearing NSK 2210-2RSTN, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 50 mm
Self-aligning ball bearing FAG 1316-K-M-C3>J, Outer diameter: 170 mm | Width: 39 mm | Inner diameter: 80 mm
Self-aligning ball bearing NSK 2316KJC3, Outer diameter: 170 mm | Width: 58 mm | Inner diameter: 80 mm