Self-aligning ball bearing SNR 1206KC3, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
SNR Double-row self-aligning ball bearing
See technical informationReferences
SNR:1206KC3
Rubix:204A4015
EAN:3413520314828



Product details : SNR 1206KC3 SELF-ALIGNING BALL BEARING
Double-row self-aligning ball bearing, tapered bore
Self-aligning ball bearing double-row, main dimensions acc. to DIN 630, bearing play C3, tapered bore, cone 1:12
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x70x22 mm |
|---|---|
| Logistic Weight | 220 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 16 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 1200 |
| Material | steel |
| Cage | steel |
| Reference speed | 11000 rpm |
| Basic static load, radial - C0r | 4650 N |
| Basic dynamic load, radial - Cr | 15400 N |
Show UNSPSC/ECL@SS
£ 14.14 excl. VAT
/ Each
£ 16.97 incl. VAT
- Usually arrives within 14 working days
