Spherical roller bearing 22
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 23 mm |
Logistic Weight | 580 g |
---|---|
Inner diameter | 50 mm |
Outer diameter | 90 mm |
Width | 23 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Material | Steel |
Cage | Polyamide |
Usually arrives within 14 working days