SNR Double-row Self-aligning ball bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 39.7 mm |
Logistics dimensions (L x W x H) | 113x113x47 mm |
---|---|
Logistic Weight | 1344 g |
Inner diameter | 45 mm |
Outer diameter | 100 mm |
Width | 39.7 mm |
Sealing | open |
Bearing Clearance | cn |
Series | 3300 |
Material | steel |
Cage | other |
Reference speed | 5500 rpm |
Limit speed | 6600 rpm |
Usually arrives within 14 working days