Self-aligning Ball Bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 58 mm |
Logistics dimensions (L x W x H) | 58x170x170 mm |
---|---|
Logistic Weight | 6224 g |
Inner diameter | 80 mm |
Outer diameter | 170 mm |
Width | 58 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 23 |
Material | Bearing steel |
Cage | Brass |
Reference speed | 7000 rpm |
Limit speed | 5300 rpm |
Usually arrives within 14 working days