Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
NTN 5307SCZZ/2AS ANGULAR CONTACT BALL BEARING
Angular contact ball bearing NTN 5307SCZZ/2AS, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 34.9 mm
Angular contact ball bearing NTN
References
ntn:
5307SCZZ/2AS
rubix:
394A4305
ean:
4547359921380
Technical specifications
Inner diameter
35
mm
Outer diameter
80
mm
Width
34.9
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 5307SCZZ/2AS ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
Inner diameter
35
mm
Outer diameter
80
mm
Width
34.9
mm
Bearing Clearance
CN
Angle
25
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.70
excl. VAT
/
Each
£
52.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing FAG 3313-BD-XL-2Z-TVH-C3, Width: 58.7 mm
Angular contact ball bearing FAG 3801-B-2Z-TVH-HLC, Outer diameter: 21 mm | Inner diameter: 12 mm | Width: 7 mm
Angular contact ball bearing NSK 3310NRJC3, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 44.4 mm
Angular contact ball bearing NTN 5308SCZZC3/2AS, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 36.5 mm
Precision / Spindle bearing SKF 7024 ACDGA/P4A, Inner diameter: 120 mm | Outer diameter: 180 mm | Width: 28 mm
Angular contact ball bearing FAG 7315-B-XL-JP, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 37 mm
Angular contact ball bearing SNR 5211 EEG15 ., Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 33.3 mm
Angular contact ball bearing FAG 7207-B-XL-JP-UO, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 17 mm
Precision / Spindle bearing SKF 7210 CD/P4ADGA, Inner diameter: 50 mm | Outer diameter: 90 mm | Width: 20 mm
Angular contact ball bearing FAG 3203-BD-XL-2HRS, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 17.5 mm
Angular contact ball bearing SKF 7316 BECBJ/W64, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 39 mm
Angular contact ball bearing SKF 7319 BECBP, Outer diameter: 200 mm | Inner diameter: 95 mm | Width: 45 mm
Angular contact ball bearing SKF 7209 BE-2RZP, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 19 mm
Angular contact ball bearing NSK 3313BTN, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 58.7 mm
Angular contact ball bearing NSK 7219BW, Outer diameter: 170 mm | Inner diameter: 95 mm | Width: 32 mm