Precision / Spindle bearing FAG HCS7015-E-T-P4S-UL, Inner diameter: 75 mm | Outer diameter: 115 mm | Width: 20 mm
Angular contact ball bearing
See technical informationReferences
FAG:HCS7015-E-T-P4S-UL
Rubix:274A7669
Manufacturer :0384660400000
EAN:4012801733403

Product details : FAG HCS7015-E-T-P4S-UL ANGULAR CONTACT BALL BEARING
Spindle bearings HCS70..-E modified, coupled or in sets, contact angle α = 25°, with ceramic balls, double-sided sealing lip, non-contact, limited tolerances
Spindle bearings HCS70..-E, adjusted, in pairs or sets, contact angle α = 25°, with ceramic balls, lip seals on both sides, non-contact, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 645 g |
|---|---|
| Inner diameter | 75 mm |
| Outer diameter | 115 mm |
| Width | 20 mm |
| Sealing | open |
| Series | hcs70..-e-t-p4s |
| Cage | plastic |
| Precision | p4 (abec 7 / iso class 4) |
| Basic static load, radial - C0r | 16200 N |
| Basic dynamic load, radial - Cr | 24000 N |
Show UNSPSC/ECL@SS
£ 500.70 excl. VAT
/ Each
£ 600.84 incl. VAT
- Delivery usually within ( 7 ) days
