Precision / Spindle bearing SNR MLE71908HVUJ74S, Inner diameter: 40 mm | Outer diameter: 62 mm | Width: 24 mm
SNR - Precision ball bearings - MLE71908HVUJ74S
See technical informationSee documentsReferences
SNR:MLE71908HVUJ74S
Rubix:394A6159
EAN:3413520584900



Documents
Product details : SNR MLE71908HVUJ74S PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x12 mm |
|---|---|
| Logistic Weight | 130 g |
| Inner diameter | 40 mm |
| Outer diameter | 62 mm |
| Width | 24 mm |
| Sealing | two rubber seals |
| Series | mto71900 |
| Cage | phenolic resin |
| Basic static load, radial - C0r | 4350 N |
| Basic dynamic load, radial - Cr | 6500 N |
Show UNSPSC/ECL@SS
£ 199.75 excl. VAT
/ Each
£ 239.70 incl. VAT
- Delivery usually within ( 3 ) days
