Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
NTN 6002CM DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN 6002CM, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm
Deep groove ball bearing NTN
References
ntn:
6002CM
rubix:
394A6326
Technical specifications
Inner diameter
15
mm
Outer diameter
32
mm
Width
9
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 6002CM DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
15
mm
Outer diameter
32
mm
Width
9
mm
Sealing
Open
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.92
excl. VAT
/
Each
£
2.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing Timken 6028-2RS/C3, Outer diameter: 210 mm | Width: 33 mm | Inner diameter: 140 mm
Deep groove ball bearing NSK 6330MC3, Outer diameter: 320 mm | Width: 65 mm | Inner diameter: 150 mm
Deep groove ball bearing SNR 6200LT, Outer diameter: 30 mm | Width: 9 mm | Inner diameter: 10 mm
Deep groove ball bearing FAG 61807-2RSR>N, Outer diameter: 47 mm | Width: 7 mm | Inner diameter: 35 mm
Deep groove ball bearing SKF 6213/W64, Outer diameter: 120 mm | Width: 23 mm | Inner diameter: 65 mm
Deep groove ball bearing Timken 6015, Outer diameter: 115 mm | Width: 20 mm | Inner diameter: 75 mm
Deep groove ball bearing FAG 6307-M, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm
Deep groove ball bearing Timken 6300/C3, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 10 mm
Deep groove ball bearing NTN 6332, Outer diameter: 340 mm | Width: 68 mm | Inner diameter: 160 mm
Deep groove ball bearing FAG 16052-C3, Outer diameter: 400 mm | Width: 44 mm | Inner diameter: 260 mm
Deep groove ball bearing FAG 6307-RSR, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm
Deep groove ball bearing SKF 6207 N, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
Deep groove ball bearing SNR 4205.A, Outer diameter: 52 mm | Width: 18 mm | Inner diameter: 25 mm
Deep groove ball bearing SKF W 634-2Z, Outer diameter: 16 mm | Width: 5 mm | Inner diameter: 4 mm
Deep groove ball bearing Timken 6311-2RS-C3, Outer diameter: 120 mm | Width: 29 mm | Inner diameter: 55 mm