Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
NTN 6216LLUCM/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN 6216LLUCM/5K, Outer diameter: 140 mm | Width: 26 mm | Inner diameter: 80 mm
Deep groove ball bearing NTN
References
ntn:
6216LLUCM/5K
rubix:
204A9880
ean:
4547359005035
Technical specifications
Inner diameter
80
mm
Outer diameter
140
mm
Width
26
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 6216LLUCM/5K DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
80
mm
Outer diameter
140
mm
Width
26
mm
Sealing
Two rubber seals
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.59
excl. VAT
/
Each
£
54.71
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing FAG 6310-C-2Z, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
Deep groove ball bearing NTN 6301, Outer diameter: 37 mm | Width: 12 mm | Inner diameter: 12 mm
Deep groove ball bearing SNR 63004EEC3, Outer diameter: 42 mm | Width: 16 mm | Inner diameter: 20 mm
Deep groove ball bearing NTN 6936, Outer diameter: 250 mm | Width: 33 mm | Inner diameter: 180 mm
Deep groove ball bearing SNR 6308NRZZ, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
Deep groove ball bearing SKF 6313-2Z, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 65 mm
Deep groove ball bearing SKF 6411/C3, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 55 mm
Deep groove ball bearing FAG 61844-M, Outer diameter: 270 mm | Width: 24 mm | Inner diameter: 220 mm
Deep groove ball bearing FAG 61903-2RSR>N, Outer diameter: 30 mm | Width: 7 mm | Inner diameter: 17 mm
Deep groove ball bearing SKF 61907-2RS1, Outer diameter: 55 mm | Width: 10 mm | Inner diameter: 35 mm
Deep groove ball bearing SNR 6206NRZZ, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearing FAG 6317-2RSR, Outer diameter: 180 mm | Width: 41 mm | Inner diameter: 85 mm
Deep groove ball bearing FAG 6209-C3, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Deep groove ball bearing NTN 6215CM, Outer diameter: 130 mm | Width: 25 mm | Inner diameter: 75 mm
Deep groove ball bearing NSK 6208DDUK, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm