Rolling and Plain Bearings
Inner diameter | 17 mm |
---|---|
Outer diameter | 30 mm |
Width | 7 mm |
Inner diameter | 17 mm |
---|---|
Outer diameter | 30 mm |
Width | 7 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 619 |
Material | Steel Sheet Metal (Cage) |
Cage | Steel |
Limit speed | 12700 rpm |
Precision | PN |
Basic static load, radial - C0r | 2560 N |
Basic dynamic load, radial - Cr | 4590 N |
Usually arrives within 14 working days