Deep groove ball bearing NTN 1AH05-7/8LLMV9, Outer diameter: 52 mm | Width: 25.4 mm | Inner diameter: 22.25 mm
Deep groove ball bearing NTN
See technical informationReferences
NTN:1AH05-7/8LLMV9
Rubix:394A6388
EAN:4547359476750

Product details : NTN 1AH05-7/8LLMV9 AGRICULTURAL BEARING
Technical specifications
Attributes
| Inner diameter | 22.25 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 25.4 mm |
| Bearing Clearance | cn |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 20.64 excl. VAT
/ Each
£ 24.77 incl. VAT
- Usually arrives within 14 working days
