Deep groove ball bearing NTN 6910, Outer diameter: 72 mm | Width: 12 mm | Inner diameter: 50 mm
NTN - Deep Groove Ball Bearing - 6900
See technical informationReferences
NTN:6910
Rubix:205A0899
EAN:4547359006872



Product details : NTN 6910 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x72x12 mm |
|---|---|
| Logistic Weight | 150 g |
| Inner diameter | 50 mm |
| Outer diameter | 72 mm |
| Width | 12 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6900 |
| Cage | steel |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 14900 N |
Show UNSPSC/ECL@SS
£ 25.44 excl. VAT
/ Each
£ 30.53 incl. VAT
- Delivery usually within ( 3 ) days
