Deep groove ball bearing FAG 61848-M-C3, Outer diameter: 300 mm | Width: 28 mm | Inner diameter: 240 mm
Deep groove ball bearing
See technical informationReferences
FAG:61848-M-C3
Rubix:274A6760
Manufacturer :0190977000030
EAN:4026677423009

Product details : FAG 61848-M-C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing 618..-M, single row, solid brass cage
Technical specifications
Attributes
| Logistic Weight | 4800 g |
|---|---|
| Inner diameter | 240 mm |
| Outer diameter | 300 mm |
| Width | 28 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 618..-m |
| Cage | brass |
| Reference speed | 2260 rpm |
| Limit speed | 3750 rpm |
| Basic static load, radial - C0r | 124000 N |
| Basic dynamic load, radial - Cr | 100000 N |
Show UNSPSC/ECL@SS
£ 893.53 excl. VAT
/ Each
£ 1,072.24 incl. VAT
- Usually arrives within 14 working days
