Deep groove ball bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 47 mm |
Width | 8 mm |
Logistics dimensions (L x W x H) | 8x47x47 mm |
---|---|
Logistic Weight | 55 g |
Inner diameter | 25 mm |
Outer diameter | 47 mm |
Width | 8 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 160..-A-2Z |
Material | Steel |
Reference speed | 11600 rpm |
Limit speed | 18800 rpm |
Basic static load, radial - C0r | 5610 N |
Basic dynamic load, radial - Cr | 8860 N |
Usually arrives within 14 working days