Insert bearing with set screw NTN UC310D1, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 61 mm
NTN - Insert Bearing - UC310D1
See technical informationReferences
NTN:UC310D1
Rubix:205A9348
EAN:4547359233476



Product details : NTN UC310D1 INSERT BEARING
spherical outer diameter, fixing by socket set screw, seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x70 mm |
|---|---|
| Logistic Weight | 1725 g |
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 61 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | uc300 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 56.62 excl. VAT
/ Each
£ 67.94 incl. VAT
- Delivery usually within ( 3 ) days
