SNR - insert - UC214G2
Inner diameter | 70 mm |
---|---|
Outer diameter | 125 mm |
Width | 74.6 mm |
Logistics dimensions (L x W x H) | 135x133x84 mm |
---|---|
Logistic Weight | 2060 g |
Inner diameter | 70 mm |
Outer diameter | 125 mm |
Width | 74.6 mm |
Bearing Clearance | C3 |
Series | UC200 |
Cage | Steel |
Total bearing width | 74.6 mm |
Basic static load, radial - C0r | 45000 N |
Basic dynamic load, radial - Cr | 62000 N |
Usually arrives within 14 working days