NTN - Insert Bearing - UCS211LD1NR
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 55.6 mm |
Logistics dimensions (L x W x H) | 105x105x60 mm |
---|---|
Logistic Weight | 1095 g |
Inner diameter | 55 mm |
Outer diameter | 100 mm |
Width | 55.6 mm |
Bearing Clearance | cn |
Series | ucs200 |
Cage | steel |
Sealing | open |
Usually arrives within 14 working days