Insert bearing with set screw FAG UC211, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 25 mm
Radial insert ball bearing
See technical informationSee documentsReferences
FAG:UC211
Rubix:229A2104
Manufacturer :0693768160000
EAN:4012802630954

Documents
Product details : FAG UC211 BEARING INSERT 693768160000
Radial insert ball bearings UC, spherical outer ring, location by grub screws, RSR seals on both sides
Radial insert ball bearings UC, spherical outer ring, location by grub screws, RSR seals on both sides
Technical specifications
Attributes
| Logistic Weight | 1070 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Width | 25 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | uc |
| Material | steel |
| Cage | polyamide |
| Reaming | 55 mm |
| Limit speed | 1240 rpm |
| Total bearing width | 55.6 mm |
| Basic static load, radial - C0r | 29000 N |
| Basic dynamic load, radial - Cr | 43500 N |
| Weight | 1.1 kg |
Show UNSPSC/ECL@SS
£ 26.92 excl. VAT
/ Each
£ 32.30 incl. VAT
- Delivery usually within ( 7 ) days
