References
INA:SL024834-A
Rubix:104A3991
Manufacturer :0001681490000
EAN:4047643175531

Product details : INA SL024834-A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL02..-A, full complement roller set, two-row, non-locating bearing, 0 ribs on outer ring (smooth), 3 ribs on inner ring, type SL02
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x215x215 mm |
|---|---|
| Logistic Weight | 3766 g |
| Inner diameter | 170 mm |
| Outer diameter | 215 mm |
| Width | 45 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 1180 rpm |
| Basic static load, radial - C0r | 600000 N |
| Basic dynamic load, radial - Cr | 260000 N |
Show UNSPSC/ECL@SS
£ 711.03 excl. VAT
/ Each
£ 853.24 incl. VAT
- Delivery usually within ( 7 ) days
