INA SL04150-D-PP-RR-C5-GA22 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationReferences
Superseded Ref:SL04150-PP-RR-C5-L091
INA:SL04150-D-PP-RR-C5-GA22
Rubix:274A8423
Manufacturer :0858548085404
EAN:4054364855444

Product details : INA SL04150-D-PP-RR-C5-GA22 CYLINDRICAL ROLLER BEARING
Ina sl 04 150 d/pp/rr/c5/ga22 cylindrical roller bearing full complement
Technical specifications
Attributes
| Logistic Weight | 7900 g |
|---|---|
| Inner diameter | 150 mm |
| Outer diameter | 210 mm |
| Width | 80 mm |
| Bearing Clearance | c5 |
| Sealing | two rubber seals |
Show UNSPSC/ECL@SS
£ 1,368.27 excl. VAT
/ Each
£ 1,641.92 incl. VAT
- Usually arrives within 14 working days
