NTN N317 CYLINDRICAL ROLLER BEARING

NTN - Cylindrical Roller Bearing - N317

See technical informationSee documents
References
NTN:N317
Rubix:205A5236
EAN:4547359151862
brand logo
Technical specifications
Inner diameter85 mm
Outer diameter180 mm
Width41 mm
See all Specifications
Documents

Product details : NTN N317 CYLINDRICAL ROLLER BEARING


Single row cylindrical roller bearing, floating, separable, pressed steel cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)150x150x28 mm
Logistic Weight4660 g
Inner diameter85 mm
Outer diameter180 mm
Width41 mm
Bearing Clearancecn
Sealingopen
Materialsteel
Cagesteel
Basic static load, radial - C0r228000 N
Basic dynamic load, radial - Cr235000 N
Show UNSPSC/ECL@SS
£ 212.11 excl. VAT
/ Each
£ 254.53 incl. VAT
  • Usually arrives within 14 working days