References
NTN:NU2309EAG1
Rubix:394A6837
EAN:4550253017189



Product details : NTN NU2309EAG1 CYLINDRICAL ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 36 mm |
| Bearing Clearance | cn |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 83.69 excl. VAT
/ Each
£ 100.43 incl. VAT
- Delivery usually within ( 3 ) days
