References
INA:SL183030-A
Rubix:274A8538
Manufacturer :0000100300000
EAN:4054365304903

Product details : INA SL183030-A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1830. . -TB ,full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Cylindrical roller bearing SL18..-A, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 56x225x225 mm |
|---|---|
| Logistic Weight | 7098 g |
| Inner diameter | 150 mm |
| Outer diameter | 225 mm |
| Width | 56 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 1430 rpm |
| Basic static load, radial - C0r | 700000 N |
| Basic dynamic load, radial - Cr | 475000 N |
Show UNSPSC/ECL@SS
£ 734.70 excl. VAT
/ Each
£ 881.64 incl. VAT
- Delivery usually within ( 7 ) days
