Taper roller bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 100 mm |
Width | 23 mm |
Packaged dimensions (D x W x H) | 103,632x103,632x34,544 mm |
---|---|
Package weight | 899 g |
Inner diameter | 60 mm |
Outer diameter | 100 mm |
Width | 23 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days