Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 31326XU TAPERED ROLLER BEARING
Tapered roller bearing NTN 31326XU, Outer diameter: 280 mm | Inner diameter: 130 mm | Width: 72 mm
Tapered roller bearing NTN
References
ntn:
31326XU
rubix:
394A7053
ean:
4547359751840
Technical specifications
Inner diameter
130
mm
Outer diameter
280
mm
Width
72
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 31326XU TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
130
mm
Outer diameter
280
mm
Width
72
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,109.28
excl. VAT
/
Each
£
1,331.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 31324XU, Outer diameter: 260 mm | Inner diameter: 120 mm | Width: 68 mm
Tapered roller bearing NTN 4T-2796/2729, Outer diameter: 76.2 mm | Inner diameter: 34.925 mm | Width: 23.812 mm
Tapered roller bearing Timken 99102CD, Outer diameter: 254 mm
Tapered roller bearing NTN 4T-3767/3720, Outer diameter: 93.264 mm | Inner diameter: 52.388 mm | Width: 30.162 mm
Tapered roller bearing Timken NA659, Inner diameter: 76.2 mm
Tapered roller bearing Timken 25821-20395, Outer diameter: 73.152 mm | Inner diameter: 58.674 mm | Width: 19.05 mm
Tapered roller bearing Timken 33895-902A7, Outer diameter: 95.25 mm | Inner diameter: 54.102 mm | Width: 63.5 mm
Tapered roller bearing SKF 33215, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 41 mm
Tapered roller bearing NTN 4T-469, Outer diameter: 79.5 mm | Inner diameter: 57.15 mm | Width: 29.317 mm
Tapered roller bearing NTN 4T-582, Outer diameter: 110 mm | Inner diameter: 82.55 mm | Width: 36.098 mm
Tapered roller bearing Timken L814749-90010, Outer diameter: 109.538 mm | Inner diameter: 76.2 mm | Width: 19.05 mm
Tapered roller bearing Timken 66462D, Outer diameter: 117.475 mm
Tapered roller bearing Timken M241547/M241510, Outer diameter: 292.1 mm | Inner diameter: 203.2 mm | Width: 57.945 mm
Tapered roller bearing Timken L507910-30000, Outer diameter: 87.376 mm | Inner diameter: 74.422 mm | Width: 14.224 mm
Tapered roller bearing Timken 6420B, Outer diameter: 149.225 mm | Width: 44.45 mm