Double Row - Double Cup
Outer diameter | 292.1 mm |
---|---|
Width | 101.6 mm |
Bearing Clearance | cn |
Packaged dimensions (D x W x H) | 76,2x330,2x330,2 mm |
---|---|
Package weight | 5469,9 g |
Outer diameter | 292.1 mm |
Width | 101.6 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days