Tapered roller bearing NTN 4T-HH221434, Inner diameter: 88.9 mm | Width: 57.531 mm
NTN - Tapered Roller Bearing - 4T-HH221434
See technical informationReferences
NTN:4T-HH221434
Rubix:204A8021
EAN:4547359070163




Technical specifications
| Inner diameter | 88.9 mm |
|---|---|
| Width | 57.531 mm |
| Bearing Clearance | cn |
Product details : NTN 4T-HH221434 TAPERED ROLLER BEARING
NTN - Tapered Roller Bearing - 4T-HH221434
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 191x191x58 mm |
|---|---|
| Logistic Weight | 5850 g |
| Inner diameter | 88.9 mm |
| Width | 57.531 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 220.29 excl. VAT
/ Each
£ 264.35 incl. VAT
- Usually arrives within 14 working days