Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-365/362A TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-365/362A, Outer diameter: 88.9 mm | Inner diameter: 50 mm | Width: 20.638 mm
Tapered roller bearing NTN
References
ntn:
4T-365/362A
rubix:
394A7115
ean:
4547359753257
Technical specifications
Inner diameter
50
mm
Outer diameter
88.9
mm
Width
20.638
mm
Product details
Technical specifications
Product details : NTN 4T-365/362A TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
50
mm
Outer diameter
88.9
mm
Width
20.638
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.03
excl. VAT
/
Each
£
31.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 56425-90030, Outer diameter: 165.1 mm | Inner diameter: 107.95 mm | Width: 82.55 mm
Tapered roller bearing Timken 2580/2523
Tapered roller bearing Timken HM516449C-902A6, Outer diameter: 133.35 mm | Inner diameter: 82.55 mm | Width: 85.852 mm
Tapered roller bearing Timken 559/553X
Tapered roller bearing Timken M802011, Outer diameter: 82.55 mm | Width: 20.193 mm
Tapered roller bearing Timken 17119/17244
Tapered roller bearing Timken 354-30000, Outer diameter: 85.09 mm | Inner diameter: 72.644 mm | Width: 19.05 mm
Tapered roller bearing Timken 28158-90095, Outer diameter: 80.035 mm | Inner diameter: 40 mm | Width: 45.974 mm
Tapered roller bearing Timken JHM840449-90KA5, Outer diameter: 300 mm | Inner diameter: 200 mm | Width: 141 mm
Tapered roller bearing FAG 32938-XL, Outer diameter: 260 mm | Inner diameter: 190 mm | Width: 34 mm
Tapered roller bearing Timken 65384
Tapered roller bearing FAG T2EE060, Outer diameter: 115 mm | Inner diameter: 60 mm | Width: 33 mm
Tapered roller bearing NTN 4T-3782/3720, Outer diameter: 93.264 mm | Inner diameter: 44.45 mm | Width: 30.162 mm
Tapered roller bearing Timken HM 237545-90152
Tapered roller bearing Timken L433749-90032, Outer diameter: 215.9 mm | Inner diameter: 165.1 mm | Width: 58.674 mm