Tapered roller bearing
Inner diameter | 190 mm |
---|---|
Outer diameter | 260 mm |
Width | 34 mm |
Inner diameter | 190 mm |
---|---|
Outer diameter | 260 mm |
Width | 34 mm |
Bearing Clearance | CN |
Series | 329 |
Material | Steel |
Cage | Steel |
Reference speed | 1550 rpm |
Limit speed | 3000 rpm |
Total bearing width | 45 mm |
Standard | DIN 720 |
Basic static load, radial - C0r | 750000 N |
Basic dynamic load, radial - Cr | 435000 N |
Usually arrives within 14 working days