Tapered roller bearing Timken 28158-90095, Outer diameter: 80.035 mm | Inner diameter: 40 mm | Width: 45.974 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:28158-90095
Rubix:106A0829
Manufacturer :100049329
EAN:0053893812861


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80.035 mm |
| Width | 45.974 mm |
Product details : TIMKEN 28158-90095 TAPERED ROLLER BEARING ASSEMBLY
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45,974x80,01x80,01 mm |
|---|---|
| Logistic Weight | 878 g |
| Packaged dimensions (D x W x H) | 85,8012x85,8012x46,0756 mm |
| Package weight | 878,2 g |
| Inner diameter | 40 mm |
| Outer diameter | 80.035 mm |
| Width | 45.974 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 549.69 excl. VAT
/ Each
£ 659.63 incl. VAT
- Usually arrives within 14 working days




