Precision Tapered Roller Bearing Cup
Inner diameter | 72.644 mm |
---|---|
Outer diameter | 85.09 mm |
Width | 19.05 mm |
Logistics dimensions (L x W x H) | 19,05x85,09x85,09 mm |
---|---|
Logistic Weight | 149 g |
Packaged dimensions (D x W x H) | 25,4x93,726x93,726 mm |
Inner diameter | 72.644 mm |
Outer diameter | 85.09 mm |
Width | 19.05 mm |
Usually arrives within 14 working days