Tapered roller bearing Timken HM516449C-902A6, Outer diameter: 133.35 mm | Inner diameter: 82.55 mm | Width: 85.725 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:HM516449C-902A6
Rubix:397A5250
EAN:0053893630540


Technical specifications
| Inner diameter | 82.55 mm |
|---|---|
| Outer diameter | 133.35 mm |
| Width | 85.725 mm |
Product details : TIMKEN HM516449C-902A6 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85,852x133,35x133,35 mm |
|---|---|
| Logistic Weight | 4645 g |
| Packaged dimensions (D x W x H) | 139,7x88,9x139,7 mm |
| Inner diameter | 82.55 mm |
| Outer diameter | 133.35 mm |
| Width | 85.725 mm |
| Bearing Clearance | cn |
| Weight | 4.48 kg |
| Series | hm516400 |
| Cage | steel |
| Total bearing width | 85.725 mm |
| Basic static load, radial - C0r | 353000 N |
| Basic dynamic load, radial - Cr | 450000 N |
Show UNSPSC/ECL@SS
£ 567.65 excl. VAT
/ Each
£ 681.18 incl. VAT
- Usually arrives within 14 working days