Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-420/414 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-420/414, Outer diameter: 88.5 mm | Inner diameter: 40 mm | Width: 26.988 mm
Tapered roller bearing NTN
References
ntn:
4T-420/414
rubix:
394A7121
ean:
4547359923667
Technical specifications
Inner diameter
40
mm
Outer diameter
88.5
mm
Width
26.988
mm
Product details
Technical specifications
Product details : NTN 4T-420/414 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
40
mm
Outer diameter
88.5
mm
Width
26.988
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.88
excl. VAT
/
Each
£
44.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken HH221449-90027, Outer diameter: 190.5 mm | Inner diameter: 101.6 mm | Width: 127 mm
Tapered roller bearing Timken 462/453B
Tapered roller bearing Timken 36620D, Outer diameter: 193.675 mm
Tapered roller bearing Timken 567-90156, Outer diameter: 127 mm | Inner diameter: 73.152 mm | Width: 81.026 mm
Tapered roller bearing SKF 32211 J2/Q, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 27.06 mm
Tapered roller bearing NTN 4T-32309, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 38.25 mm
Tapered roller bearing NTN 4T-LM11949, Outer diameter: 45.237 mm | Inner diameter: 19.05 mm | Width: 16.637 mm
Tapered roller bearing Timken 55176C/55437
Tapered roller bearing Timken 28995-90104, Outer diameter: 100.076 mm | Inner diameter: 62.738 mm | Width: 55.626 mm
Tapered roller bearing NTN 4T-3775, Outer diameter: 71.5 mm | Inner diameter: 50.8 mm | Width: 30.302 mm
Tapered roller bearing Timken H 936349-902C2
Tapered roller bearing Timken 18685-90037, Outer diameter: 79.502 mm | Inner diameter: 44.45 mm | Width: 41.148 mm
Tapered roller bearing FAG 32210-A>A, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 19 mm
Tapered roller bearing Timken 39585/39528
Tapered roller bearing Timken 39225DE