Tapered roller bearing Timken 39585/39528, Outer diameter: 119.985 mm | Inner diameter: 63.5 mm | Width: 32.753 mm
Tapered Roller Bearing Multi-Bearing Kit
See technical informationReferences
Timken:39585/39528
Rubix:100A2117
EAN:0053893657042


Technical specifications
| Inner diameter | 63.5 mm |
|---|---|
| Outer diameter | 119.985 mm |
| Width | 32.753 mm |
Product details : TIMKEN 39585-99402 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistic Weight | 1586 g |
|---|---|
| Packaged dimensions (D x W x H) | 39,7256x116,0272x116,0272 mm |
| Inner diameter | 63.5 mm |
| Outer diameter | 119.985 mm |
| Width | 32.753 mm |
| Bearing Clearance | cn |
| Weight | 1.6 kg |
| Series | ts (tapered single) imperial |
| Cage | steel |
| Total bearing width | 32.753 mm |
| Basic static load, radial - C0r | 224000 N |
| Basic dynamic load, radial - Cr | 167000 N |
| 119,985 mm | |
| 119,985 mm |
Show UNSPSC/ECL@SS
£ 145.12 excl. VAT
/ Each
£ 174.14 incl. VAT
- Usually arrives within 14 working days