Tapered roller bearing Timken 36620D, Outer diameter: 193.675 mm | Inner diameter: 146.05 mm | Width: 28.575 mm
Tapered Roller Double Cup Component
See technical informationReferences
Timken:36620D
Rubix:397A7679
Manufacturer :100071647
EAN:0053893271729






Technical specifications
| Inner diameter | 146.05 mm |
|---|---|
| Outer diameter | 193.675 mm |
| Width | 28.575 mm |
Product details : TIMKEN 36620D-20024 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 53,975x193,675x193,675 mm |
|---|---|
| Logistic Weight | 1732 g |
| Packaged dimensions (D x W x H) | 219,1512x219,1512x58,7756 mm |
| Package weight | 1731,8 g |
| Inner diameter | 146.05 mm |
| Outer diameter | 193.675 mm |
| Width | 28.575 mm |
| Bearing Clearance | cn |
| Weight | 4.686 kg |
| Series | 36600 |
| Total bearing width | 65.082 mm |
Show UNSPSC/ECL@SS
£ 665.51 excl. VAT
/ Each
£ 798.61 incl. VAT
- Usually arrives within 14 working days