Tapered roller bearing NTN 4T-32309, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 38.25 mm
NTN - Tapered Roller Bearing - 32326
See technical informationReferences
NTN:4T-32309
Rubix:204A7359
EAN:4547359301250



Product details : NTN 4T-32309 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x38,25 mm |
|---|---|
| Logistic Weight | 1,46 g |
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 38.25 mm |
| Bearing Clearance | cn |
| Series | 32300 |
| Material | case-hardened steel |
| Cage | steel |
| Limit speed | 4000 rpm |
| Standard | iso 355 |
| Basic static load, radial - C0r | 191000 N |
| Basic dynamic load, radial - Cr | 154000 N |
Show UNSPSC/ECL@SS
£ 29.26 excl. VAT
/ Each
£ 35.11 incl. VAT
- Delivery usually within ( 3 ) days
