Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-48684/48620 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-48684/48620, Outer diameter: 200.025 mm | Inner diameter: 142.875 mm | Width: 41.275 mm
Tapered roller bearing NTN
References
ntn:
4T-48684/48620
rubix:
394A7127
ean:
4547359534481
Technical specifications
Inner diameter
142.875
mm
Outer diameter
200.025
mm
Width
41.275
mm
Product details
Technical specifications
Product details : NTN 4T-48684/48620 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
142.875
mm
Outer diameter
200.025
mm
Width
41.275
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
186.52
excl. VAT
/
Each
£
223.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken HM746646-90030, Outer diameter: 355.6 mm | Inner diameter: 228.6 mm | Width: 152.4 mm
Tapered roller bearing Timken 93126
Tapered roller bearing Timken 64443DE
Tapered roller bearing Timken 67388-90218, Outer diameter: 196.85 mm | Inner diameter: 127 mm | Width: 101.6 mm
Tapered roller bearing NTN 4T-A2047/A2126, Outer diameter: 31.991 mm | Inner diameter: 11.986 mm | Width: 10.008 mm
Tapered roller bearing Timken 32317-90KA2, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 63.5 mm
Tapered roller bearing NTN 4T-28584/28521, Outer diameter: 92.075 mm | Inner diameter: 52.388 mm | Width: 24.608 mm
Tapered roller bearing NTN 32308U, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 35.25 mm
Tapered roller bearing Timken JH415647/JH415610
Tapered roller bearing SKF LM 603049/011/Q, Outer diameter: 77.788 mm | Inner diameter: 45.242 mm | Width: 19.842 mm
Tapered roller bearing NTN 4T-15590/15523, Outer diameter: 60.325 mm | Inner diameter: 28.575 mm | Width: 19.842 mm
Tapered roller bearing NTN 32314U, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 54 mm
Tapered roller bearing NTN 4T-99600/99100, Outer diameter: 254 mm | Inner diameter: 152.4 mm | Width: 66.675 mm
Tapered roller bearing Timken 15101/15245, Outer diameter: 62 mm | Width: 19.05 mm
Tapered roller bearing Timken 497A-90268, Outer diameter: 136.525 mm | Inner diameter: 85.725 mm