Tapered roller bearing NTN 4T-28584/28521, Outer diameter: 92.075 mm | Inner diameter: 52.388 mm | Width: 24.608 mm
NTN - Tapered Roller Bearing - 4T-28584/28521
See technical informationReferences
NTN:4T-28584/28521
Rubix:204A7217
EAN:4547359299014




Technical specifications
| Inner diameter | 52.388 mm |
|---|---|
| Outer diameter | 92.075 mm |
| Width | 24.608 mm |
Product details : NTN 4T-28584/28521 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 92,075x92,075x24,608 mm |
|---|---|
| Logistic Weight | 674 g |
| Inner diameter | 52.388 mm |
| Outer diameter | 92.075 mm |
| Width | 24.608 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 116000 N |
| Basic dynamic load, radial - Cr | 83500 N |
Show UNSPSC/ECL@SS
£ 33.49 excl. VAT
/ Each
£ 40.19 incl. VAT
- Delivery usually within ( 3 ) days