Tapered roller bearing SKF LM 603049/011/Q, Outer diameter: 77.788 mm | Inner diameter: 45.242 mm | Width: 19.842 mm
Tapered Roller Bearing
See technical informationReferences
SKF:LM 603049/011/Q
Rubix:104A3895
Manufacturer :66752
EAN:7316570320664


Technical specifications
| Inner diameter | 45.242 mm |
|---|---|
| Outer diameter | 77.788 mm |
| Width | 19.842 mm |
Product details : SKF TAPER ROLLER BEARING LM603049/011/Q
Single row tapered roller bearings, inch sizes, are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Strengths
- Can be combined with cones from the same series
- Enable full interchangeability of cups
- Enable full interchangeability of cups
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19,84x72,46x72,46 mm |
|---|---|
| Logistic Weight | 369 g |
| Inner diameter | 45.242 mm |
| Outer diameter | 77.788 mm |
| Width | 19.842 mm |
| Bearing Clearance | cn |
| Series | lm |
| Material | sheet metal (cage) |
| Cage | steel |
| Reference speed | 6300 rpm |
| Limit speed | 8500 rpm |
| Total bearing width | 19.842 mm |
| Basic static load, radial - C0r | 69.5 N |
| Basic dynamic load, radial - Cr | 53.9 N |
Show UNSPSC/ECL@SS
£ 38.99 excl. VAT
/ Each
£ 46.79 incl. VAT
- Delivery usually within ( 3 ) days