Tapered roller bearing NTN 4T-A2047/A2126, Outer diameter: 31.991 mm | Inner diameter: 11.986 mm | Width: 10.008 mm
NTN - Tapered Roller Bearing - 4T-A2047/A2126
See technical informationSee documentsReferences
NTN:4T-A2047/A2126
Rubix:204A7978
EAN:4547359462968




Technical specifications
| Inner diameter | 11.986 mm |
|---|---|
| Outer diameter | 31.991 mm |
| Width | 10.008 mm |
Documents
Product details : NTN 4T-A2047/A2126 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31,991x31,991x10,785 mm |
|---|---|
| Logistic Weight | 46 g |
| Inner diameter | 11.986 mm |
| Outer diameter | 31.991 mm |
| Width | 10.008 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 9450 N |
| Basic dynamic load, radial - Cr | 18000 N |
Show UNSPSC/ECL@SS
£ 28.56 excl. VAT
/ Each
£ 34.27 incl. VAT
- Delivery usually within ( 3 ) days