Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-HH421246/HH421210 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-HH421246/HH421210, Outer diameter: 184.15 mm | Inner diameter: 98.425 mm | Width: 63.5 mm
Tapered roller bearing NTN
References
ntn:
4T-HH421246/HH421210
rubix:
394A7161
ean:
4547359784145
Technical specifications
Inner diameter
98.425
mm
Outer diameter
184.15
mm
Width
63.5
mm
Product details
Technical specifications
Product details : NTN 4T-HH421246/HH421210 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
98.425
mm
Outer diameter
184.15
mm
Width
63.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
335.92
excl. VAT
/
Each
£
403.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NSK CYLIND ROLLR BEARING NU211EWKC3
FAG NU409-XL-M1 CYLINDRICAL ROLLER BEARING 390262640000
Tapered roller bearing SKF 32207, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 24.25 mm
FAG SPHER THRUST BEARING 29338-E1-XL
Tapered roller bearing Timken 776-90020, Outer diameter: 180.975 mm | Inner diameter: 95.25 mm | Width: 104.775 mm
FAG NU316-E-XL-M1 CYLINDRICAL ROLLER BEARING 192486280000
Tapered roller bearing Timken 337/332
Tapered roller bearing SKF 30204 J2/Q, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 15.25 mm
Tapered roller bearing Timken 542
NSK CYLIND ROLLR BEARING NU214ECJ
FAG NU412-XL-M1 CYLINDRICAL ROLLER BEARING NU..-XL-M1 WITH CAGE SINGLE
Tapered roller bearing SKF 32313, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 51 mm
NTN 22215EAKW33 SPHERICAL ROLLER BEARING
TIMKEN L44643-20024 TAPERED ROLLER BEARING CONE
NSK SPHERICAL ROLLER BRG 24140CE4C3:NSK